Shop LOCTITE

Instant Adhesive, 455 Series, Light Yellow/Cloudy, 7 oz, Tube

  • Mfr # 135258

  • Zoro # G4003702


product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Consistency
Thick Liquid
Application
Bonds Porous Or Absorbent Substrates
Materials Bonded
Metal, Plastic, Rubber
Container Size
7 oz
Container Type - Adhesives
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
135258
Zoro #
G4003702
UPC #
079340174214
Country of Origin
United States
Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds Porous Or Absorbent Substrates
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
1 min
Begins to Harden
90 sec
Color
Light Yellow/Cloudy
VOC Content Weight
20 g/L
Series
455
Adhesive Color
Clear
Adheres To
Porous Surfaces
Specific Gravity
1.10
Gap Fill
0.01 in
Functional Cure
Not Specified
Tensile Strength
4,560 psi
Standards
29 CFR 1910.1200
VOC Content
20g/L
Viscosity
Gel
Chemical Type
Cyanoacrylate
Full Cure
24 hr
Temp. Range
-65 Degrees to 200 Degrees
Characteristics
Low Odor Work Environment And/Or Cosmetic-Appearance Applications
Maximum Performance Temperature
212 Degrees F
Minimum Application Temperature
-65 Degrees F
Full Cure Time
24 hr
Built-in Dispenser Type
No Dispenser/Applicator
Electrically Insulating
Yes
Maximum Viscosity
26,000 cps
Compatible Accelerator
Loctite SF 712
Primary Applications
Plastics
Application Method
Dispensing Syringe
Impact Resistant
No
Interior/Exterior
Interior Only
Low Odor
Yes
Shear Strength
1,405 psi
Cure Method
Moisture
Water Resistance
Not Water-Resistant
Minimum Viscosity
10,000 cps
Maximum Application Temperature
212 Degrees F
Features
High Viscosity, No Mix
VOC Content Weight Percentage
2 %
Begins to Harden - Adhesives
1 min 30 sec
Primary Application
Electrical Insulation
Product Type
Instant Adhesive
Chemical Base
Cyanoacrylate
Compatible Accelerator Manufacturer Part Number
Loctite SF 712
Tensile Strength - Maximum
4,560 psi
For Marine Applications
Not Specified Marine Grade
Includes Applicator
No Applicator Included

Description

Instant Adhesive, Adhesive Color Clear, Container Size 200 g, Container Type Tube, Cure Method Moisture, Maximum Viscosity 26,000 cps, Minimum Viscosity 10,000 cps, Series 455, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features High Viscosity, No Mix, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Gap Fill 0.01 in, Impact Resistant No, Interior/Exterior Interior Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.