Shop LOCTITE

Pipe Thread Sealant 1.7 fl oz, Tube, 572, Off-White, Paste

  • Mfr # 231115
  • Zoro # G3918652

product price: 
$
33.19
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
Off-White
Chemical Base
Dimethacrylate
Series
572
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
231115
Zoro #
G3918652
UPC #
079340214545
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Size
50 mL

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
Off-White
Chemical Base
Dimethacrylate
Series
572
Product Form
Paste
Resistance Properties
Pressure Resistant
Begins to Harden
Primed 1-3 hr, Unprimed 6-24 hr
Application
Lock and Seal Metal Pipes and Fittings to Prevent Loosening and Leakage from Shock and Vibration
Specific Gravity
1.08
For Use On
Slow Curing to Allow Fittings Adjustment, Designed for Metal Pipes and Fittings, Suitable for Coarse Threads, Medium Strength
Sealant Base
Methacrylate
Chemical Type
Dimethacrylate Ester
Application Temp. Range
72 Degrees F
Flash Point
199 Degrees F
Performance Temp. Range
-65 Degrees to 300 Degrees F
For Use With
Use on Coarse Metal Threads
Strength
Low
Viscosity
17,000/50,000 Thixotropic
Full Cure
24 hr
For Material Type
Metal
Compatible Primer Series
LOCTITE(R) SF 7471, LOCTITE(R) SF 7649
Maximum Application Temperature
72 Degrees F
Maximum Viscosity
77,000 cps
Specific Sealing Application
General Purpose Thread Sealing
Minimum Viscosity
28,800 cps
Shear Strength
70 psi
Working Time
6 hr
Storage Requirements
8 Degrees to 21 Degrees C
Clean Up Method
Loctite Solvent
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-65 Degrees F
Cure Type
Anaerobic
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Mixing Required
No
Application Method
Brush
For Thread Type
Coarse Threads
Wire Color
Off-White

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 572, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Off-White, For Material Type Metal, Specific Sealing Application General Purpose Thread Sealing, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), Application Method Brush, Chemical Base Dimethacrylate, Clean Up Method Loctite Solvent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.