Shop LOCTITE

PL Premium Max Construction Adhesive 9 oz

  • Mfr # 2292244
  • Zoro # G105310865

product price: 
$
11.99
/ea
Sold in multiples of 12 for $143.88

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2292244
Zoro #
G105310865
UPC #
79340652149
Country of Origin
United States

Description

Loctite PL Premium Max is our strongest, most durable construction adhesive that remains 100% solid after curing thanks to the unique high solid content adhesive technology. Ideal for most interior or exterior projects where long-term strength and durability are a must, Loctite PL Premium Max works reliably on wood, laminate, drywall, concrete, brick, masonry, stone, marble, metal, stainless steel, fiberglass, and other substrates. This high-strength construction adhesive is waterproof and can be applied to wet and frozen surfaces both cold (down to 10 deg F) and hot (120 deg F) temperatures for landscaping and deck projects. Durable and long lasting, Loctite PL Premium Max won't develop air pockets after cure for better flexibility and strength. Loctite PL Premium Max fully cures in 24 hours and is fast grab for no run-on with a 20 minute repositioning time. Loctite PL Premium Max is low in VOC, CARB Compliant (4% by weight), and meets and exceeds APA AFG-01 and ASTM D3498 specs.


  • • Strong, Versatile Adhesive: PL Premium MAX is strongest, most durable construction adhesive that remains 100% solid after curing for a wide variety of projects for consistently successful results
  • • SOLID DURABILITY: Doesnt develop air pockets for better flexibility and a heavy-duty bond that professionals can trust
  • • UNRIVALED BONDING: Works reliably on wood, laminate, drywall, concrete, brick, masonry, stone, marble, metal, stainless steel, fiberglass, and more
  • • INTERIOR & EXTERIOR: Great for framing, flooring, stairs, railings, and most landscaping and deck projects with no strong solvent odor and a 20-minute repositioning time
  • • ALL WEATHER: Waterproof and can be applied directly to wet and frozen surfaces in both cold (down to 10 F) and hot (120 F) temperatures
  • • VOC COMPLIANT: CARB compliant (4% by weight), low in VOC and meets stringent state and federal regulatory requirements; meets and exceeds APA AFG-01 and ASTM D3498 specs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.