Shop LODGE
Create Account
8993198 3.5 x 0.5 in. Rust Eraser
- Mfr # 8993198
- Zoro # G403713351
product price:Â
$
27.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8993198
- Zoro #
- G403713351
- UPC #
- 75536035772
- Country of Origin
- United States
Description
3.5 x 0.5 in. Rust Eraser
Successfully restore any piece of Lodge cast iron cookware with our Rust Eraser. This is the best tool to have in your arsenal when you want to restore family heirlooms, remove rust from a Sportsman's grill left outside too long and so much more! It provides precision when removing surface rust and tarnish. (Can even be used on knives, tools and grill grates!) Removes rust down to the bare iron, requiring re-seasoning of your cookware.
Features- Not for use on hot cast iron cookware
- Branded with Lodge logo
- Easy to use
- Color: Black
- Depth: 1"
- Length: 3.5"
- Width: 0.5"
- Primary Material: Cast Iron
- Country of Origin: USA
- Weight: 0.14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.