Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920010684
- Zoro #
- G809846202
- UPC #
- 97855171481
- Country of Origin
- China
Dimensions
- Width
- 6.18 in
- Height
- 1.46 in
- Adjustable Height
- Yes
Details
- Item
- Gaming Keyboard
- Corded/Wireless
- Wireless
- Connector Type
- Bluetooth
- Includes
- G715 Gaming Keyboard, LIGHTSPEED Receiver, USB-C to USB-A cable - 1.8M, Palm Rest, User Documentation
- Features
- Palm Rest
- Number of Keys
- 87
- Backlight Technology
- RGB LED
- OS Compatibility
- ChromeOS, macOS 10.15, Windows 10
- Backlight
- Yes
- Wireless Receiver Interface
- USB
- Hot Keys
- Volume Control
- Platform Supported
- Mac, PC
- Keyswitch Technology
- Mechanical
- Operating System Compatibility
- Windows 10, ChromeOS, macOS 10.15
Description
Logitech G - Keyboard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
