This item is Discontinued.

Logitech Mx Master 2S Wireless Mouse 910005965

Mx Master 2S Wireless Mouse (Discontinued)

  • Mfr # 910005965
  • Zoro # G300491352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910005965
Zoro #
G300491352
UPC #
097855160447
Country of Origin
Unknown

Dimensions

Height
5"
Width
3.4"
Depth
1.9"

Details

Color
Graphite
Product Type
Mouse
Battery Included
Yes

Description

This LOGITECH Mx Master 2S Wireless Mouse is graphite in color, with a height of 5", width of 3.4", depth of 1.9", and a battery included. It is a type of mouse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.