
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980-000442
Zoro #
G705306749
UPC #
97855070852
Country of Origin
Unknown
Details
Item
Speaker System
Frequency Response
35 Hz to 20 Hz
Watt (RMS)
200 W
iPod Supported
Yes
Headphone
Yes
Speaker Configuration
2.1
PMPO Output Power
400 W
Number of Analog Audio Inputs
1
Controls
Bass, Power, Volume
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.