12 ft. x 15 ft. Nyla Rectangular Shape Power Loomed Area Rug- Cinnamon and Beige
- Mfr # NYLANY-16CMBEC0F0
- Zoro # G824216813
product price:Â
$
2,901.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NYLANY-16CMBEC0F0
- Zoro #
- G824216813
- UPC #
- -
- Country of Origin
- China
Description
The power-loomed Nyla Collection from Egypt offers a range of subtle, sophisticated looks that enhance an interior space. Made of 100% viscose, Nyla features soft color combinations with touches of mocha, plum, and mist throughout the selection. Features Collection - Nyla.. Shape - Rectangular.. Material - 100% Viscose.. Rug Type - Power Loomed.. Rug Style - Transitional.. Color - Cinnamon and Beige.. Size - 12 ft. x 15 ft.. Item Weight - 81 lbs.. Care Instruction Clean spills, including water, immediately by blotting with a clean sponge or cloth. Avoid exposure to all liquids. Professional cleaning recommended. Rug pad recommended for use on hard floor. Expect shedding. For vacuuming, use a vacuum cleaner without beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings, set on low. Vacuum full length of the rug, turn and repeat to the next area, rather than back and forth motion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.