Shop LOLOI
Create Account
5 ft. 6 in. x 8 ft. 6 in. Cyrus Rectangular Shape Hand-Made Area Rug, Taupe
- Mfr # CYRUCU-04TA005686
- Zoro # G824184297
product price:Â
$
1,990.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYRUCU-04TA005686
- Zoro #
- G824184297
- UPC #
- -
- Country of Origin
- China
Description
Cyrus Collection offers a series of beautifully distressed sumacs crafted of 100% hand-spun viscose from bamboo. The luxe look is smartly softened by intentional breaks in the pattern so this rug appears like a well-worn antique. Features Collection - Cyrus.. Shape - Rectangular.. Material - 100% Visose From Bamboo.. Rug Type - Hand-Made.. Rug Style - Transitional.. Color - Taupe.. Size - 5 ft. 6 in. x 8 ft. 6 in.. Item Weight - 44.41 lbs.. Care Instruction Clean spills immediately by blotting with a clean sponge or cloth. Vacuum regularly. Expect shedding. Professional cleaning recommended. Rug pad recommended for use on hard floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.