5 ft. 6 in. x 8 ft. 6 in. Phoenix Rectangular Shape Hand Knotted Area Rug- Aqua
- Mfr # PHOEPX-01AQ005686
- Zoro # G824187908
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHOEPX-01AQ005686
- Zoro #
- G824187908
- UPC #
- -
- Country of Origin
- China
Description
The all-new Phoenix Collection is an easy-to-place transitional line of up-to-the-minute colorscapes. The richly hand-knotted texture comes from 100-percent wool. Made in India, the Phoenix Collection is the perfect shot of hand-knotted style that will instantly transform any room with a dose of chic comfort. Features Collection - Phoenix.. Shape - Rectangular.. Material - 100% Wool Pile.. Rug Type - Hand Knotted.. Rug Style - Contemporary.. Color - Aqua.. Size - 5 ft. 6 in. x 8 ft. 6 in.. Item Weight - 37.4 lbs.. Care Instruction Clean spills immediately by blotting with a clean sponge or cloth. Vacuum regularly. Expect shedding. Professional cleaning recommended. Rug pad recommended for use on hard floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.