7 ft. 9 in. x 9 ft. 9 in. Mirage Rectangular Shape Hand Knotted Area Rug- Dune
- Mfr # MIGEMK-01DU007999
- Zoro # G324188115
product price:Â
$
4,999.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIGEMK-01DU007999
- Zoro #
- G324188115
- UPC #
- -
- Country of Origin
- China
Description
Hand-knotted in India of 100% bamboo silk, the Mirage Collection is modern elegance at its finest. Mirage's defining characteristic is its luxurious sheen, which creates the illusion of pattern fading in and out when viewed from different angles. Features Collection - Mirage.. Shape - Rectangular.. Material - 100% Viscose From Bamboo.. Rug Type - Hand Knotted.. Rug Style - Transitional.. Color - Dune.. Size - 7 ft. 9 in. x 9 ft. 9 in.. Item Weight - 64.23 lbs.. Care Instruction Clean spills immediately by blotting with a clean sponge or cloth. Vacuum regularly. Expect shedding. Professional cleaning recommended. Rug pad recommended for use on hard floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.