9 ft. -3 in. x 13 ft. Mila Shag Rug - Taupe
- Mfr # MMILMIL-01TA0093D0
- Zoro # G524218179
product price:Â
$
1,091.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMILMIL-01TA0093D0
- Zoro #
- G524218179
- UPC #
- -
- Country of Origin
- China
Description
Mila Shag Rug Handcrafted with comfort in mind, the Mila Shag offers a remarkably soft feel and a premium-feeling, plush pile that measures half an inch high. An artful mix of thick, twisted yarn and thin shimmering yarn combine for a look that's both timeless and current. Care Insturction: Clean spills immediately by blotting with a clean, dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping, add cushion, and improve durability. For vacuuming, use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings, set on low. Vacuum full length of the rug, turn and repeat to the next area, rather than back and forth motion.. Specifications Collection: Mila Shag. Color: Taupe. Size: 9'-3 in x 13'. Material: 100% polyester. Weight: 0.97 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.