9 ft. 3 in. x 13 ft. Olin Rectangular Shape Hand Woven Area Rug, Red
- Mfr # OLINOL-01RE0093D0
- Zoro # G024183274
product price:Â
$
1,557.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLINOL-01RE0093D0
- Zoro #
- G024183274
- UPC #
- -
- Country of Origin
- China
Description
From the very first step, your feet will relax into the plushness of Olin Shag. Hand tufted in India, Olin Shag bundles thick twisted yarns together, giving this shag an impressive and durable texture. Features Collection - Olin.. Shape - Rectangular.. Material - 100% Polyester.. Rug Type - Hand Woven.. Rug Style - Shags.. Color - Red.. Size - 9 ft. 3 in. x 13 ft.. Item Weight - 93.8 lbs.. Care Instruction Clean spills immediately by blotting with a clean sponge or cloth. Vacuum carefully without beater bar. Professional cleaning recommended. Rug pad recommended for use on hard floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.