This item is Discontinued.

This item is Discontinued.
Loloi Rugs CALLCJ-01LNML5076 5 ft. x 7 ft. 6 in. Callie Shag Rectangular Shape Hand Tufted Area Rug; Light Brown and Multi (Discontinued)
Mfr #
CALLCJ-01LNML5076
Zoro #
G303702110
UPC # 885369196836
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CALLCJ-01LNML5076
- Zoro #
- G303702110
- UPC #
- 885369196836
- Country of Origin
- China
Description
Hand-tufted in China, Callie Shag offers a series of stylish shags in 6 beautiful color combinations. The unique texture pairs plush, twisted base yarns with fine, longer yarns for a combination that's more sophisticated and eye-catching than your normal shag rug. Crafted with super soft polyester for incredible durability and color fastness.
Features- Collection - Callie Shag.
- Shape - Rectangular.
- Material - 100% Polyester.
- Rug Type - Hand Tufted.
- Rug Style - Contemporary.
- Color - Light Brown and Multi.
- Size - 5 ft. x 7 ft. 6 in.
- Item Weight - 56.25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.