This item is Discontinued.

This item is Discontinued.
Loloi Rugs WYNTWYN-07GYCC160S 18 x 18 in. Wynter Gray & Charcoal Traditional Power Loomed Rug (Discontinued)
Mfr #
WYNTWYN-07GYCC160S
Zoro #
G203883018
UPC # 885369537226
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WYNTWYN-07GYCC160S
- Zoro #
- G203883018
- UPC #
- 885369537226
- Country of Origin
- China
Description
18 x 18 in. Wynter Gray & Charcoal Traditional Power Loomed Rug
Old soul, new spirit. Power-loomed of 100% polyester in Egypt, the Wynter collection showcases a one-of-a-kind look at an affordable price. With a textured effect of high-end rugs, Wynter is constructed with the durability to withstand foot traffic.
Care Instruction- Clean spills immediately by blotting with a clean, dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping, add cushion, and improve durability. For vacuuming, use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings, set on low. Vacuum full length of the rug, turn and repeat to the next area, rather than back and forth motion.
- Collection: Wynter
- Color: Gray & Charcoal
- Material: 100% Polyester Pile
- Style: Traditional
- Construction: Power Loomed
- Size: 18 x 18 in.
- Pile Height: 0.13"
- Country of Origin: Egypt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.