This item is Discontinued.

Loloi Loloi Rugs P012P0640NABLPIL3 22 x 22 in. Decorative Pillow Cover; Natural & Black P012P0640NABLPIL3

This item is Discontinued.

Loloi

Loloi Rugs P012P0640NABLPIL3 22 x 22 in. Decorative Pillow Cover; Natural & Black (Discontinued)

Mfr # P012P0640NABLPIL3
Zoro # G503727517
UPC # 885369364198
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P012P0640NABLPIL3
Zoro #
G503727517
UPC #
885369364198
Country of Origin
China

Description

Loloi rugs have brought our vision to an array of home accents, including pillows. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Loloi rugs collection of decorative accent pillows. Each pillow is machine made with quality materials. These accent pillows are great for bedrooms, living rooms, couches, benches or wherever your heart desires. Add some color and personality to any room with a well-chosen decorative pillow.

Specifications
  • Color: Natural & Black
  • Material: 100% Cotton
  • Weave: Hand Made
  • Size: 22 x 22"
  • Weight: 1.75 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.