Shop LOLOI
Create Account
Rugs LORELQ-11SAML2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Sand & Multi
- Mfr # LORELQ-11SAML2339
- Zoro # G303702028
product price:Â
$
81.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LORELQ-11SAML2339
- Zoro #
- G303702028
- UPC #
- 885369356308
- Country of Origin
- China
Description
Timeless and classic, the loren collection gives vintage hand-knotted looks at an affordable price. Created in turkey using the most advanced rug-making technology, these printed designs provide a textured effect by portraying every single individual knot on a soft polyester base.
Features- Loren hand knotted rug
- Color: Sand & Multi
- Shape: Rectangle
- Material: Jute with Polyster base
- Size: 2'-3" x 3'-9"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.