This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY1-8X
- Zoro #
- G4490263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Size
- 1/4 in
- Tine Thickness
- 15/32 in
- After Swage Dia.
- 7/16 in
- Eye Inside Dia.
- 33/64 in
- Eye Thickness
- 15/32 in
- Shank Diameter
- 1/2 in
- Eye Inside Diameter
- 33/64 in
- Compatible Rope Diameter
- 1/4 in
- Swaged Outside Diameter
- 7/16 in
Details
- Item
- Marine Eye Fitting
- Material
- 316 stainless steel
- Lifting Capability
- For Lifting
- For Use With
- Stainless Steel Cable
- Eye Fitting Type
- Marine Eye Fitting
- Compatible Rope Material
- Stainless Steel
- Shell Material
- 316 Stainless Steel
Description
Marine Eye Fitting, Compatible Rope Diameter 1/4 in, Swaged Outside Diameter 7/16 in, Eye Inside Diameter 33/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 15/32 in, Shank Diameter 1/2 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.