Shop LOOS
See all product information
Create Account
Marine Eye Fitting, 316 SS, 3/32 in dia.
- Mfr # EY1-3X
- Zoro # G4490211
product price:Â
$
13.15
/ea
Key Features
Material
316 Stainless Steel
Lifting Capability
For Lifting
For Use With
Stainless Steel Cable
Cable Size
3/32 in
Eye Inside Dia.
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY1-3X
- Zoro #
- G4490211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Size
- 3/32 in
- Eye Inside Dia.
- 17/64 in
- Tine Thickness
- 7/32 in
- After Swage Dia.
- 3/16 in
- Shank Diameter
- 7/32 in
- Eye Thickness
- 7/32 in
- Swaged Outside Diameter
- 3/16 in
- Compatible Rope Diameter
- 3/32 in
- Eye Inside Diameter
- 17/64 in
Details
- Item
- Marine Eye Fitting
- Material
- 316 Stainless Steel
- Lifting Capability
- For Lifting
- For Use With
- Stainless Steel Cable
- Eye Fitting Type
- Marine Eye Fitting
- Compatible Rope Material
- Stainless Steel
- Shell Material
- 316 Stainless Steel
Description
Marine Eye Fitting, Compatible Rope Diameter 3/32 in, Swaged Outside Diameter 3/16 in, Eye Inside Diameter 17/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 7/32 in, Shank Diameter 7/32 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.