Shop All Wire Rope Clips
Loos
Marine Eye End, 316 S.S, Size 5/16
Mfr # EY1-10X
Zoro # G4490193
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/16 in
- Eye Inside Dia. 41/64 in
- After Swage Dia. 9/16 in
- Material 316 Stainless Steel
- Tine Thickness 19/32 in
Product Information
- Brand Loos
- MFR # EY1-10X
- Zoro # G4490193
- UPC # 736791028496
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/16 in |
Eye Inside Dia. | 41/64 in |
After Swage Dia. | 9/16 in |
Swaged Outside Diameter | 9/16 in |
Eye Inside Diameter | 41/64 in |
Shank Diameter | 41/64 in |
Compatible Rope Diameter | 5/16 in |
Details
Description
Marine Eye Fitting, Compatible Rope Diameter 5/16 in, Swaged Outside Diameter 9/16 in, Eye Inside Diameter 41/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 19/32 in, Shank Diameter 41/64 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Push Handle, 24 in. L x 1 in. W x 1 in. H (PH24NS)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- ZORO SELECT Plate Caster, 1540 lb. Load, Brown Wheel (P25S-ALB 200K-14-H10-01)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 16 Gauge (63S4L16-48.75)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- LOOS Marine Eye End, 316 S.S, Size 1/16 (EY1-2X)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- Loos Wire Rope Clips