Shop All Wire Rope Clips
Loos
Marine Eye End, 316 S.S, Size 7/32
Mfr # EY1-7X
Zoro # G4490254
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 7/32 in
- Eye Inside Dia. 29/64 in
- After Swage Dia. 3/8 in
- Material 316 Stainless Steel
- For Use With Stainless Steel Cable
Product Information
- Brand Loos
- MFR # EY1-7X
- Zoro # G4490254
- UPC # 736791028458
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 7/32 in |
Eye Inside Dia. | 29/64 in |
After Swage Dia. | 3/8 in |
Compatible Rope Diameter | 7/32 in |
Shank Diameter | 27/64 in |
Eye Inside Diameter | 29/64 in |
Swaged Outside Diameter | 3/8 in |
Details
Description
Marine Eye Fitting, Compatible Rope Diameter 7/32 in, Swaged Outside Diameter 3/8 in, Eye Inside Diameter 29/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 13/32 in, Shank Diameter 27/64 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- ANCRA ANCRA 45943-21 Load Binder, 9200 lb Working Load Limit, Steel (45943-21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Type: Medium Duty (DG36)
- LIFT-ALL Web Sling, Endless, 8 ft L, 4 in W, Nylon, Yellow (EN1804NX8)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- LOOS Eye End Fitting, 304 S.S, Size 1/8 (MS20668-4)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LOOS Single Shank Ball, 303 SE/304, Size 1/16 (MS20664C2)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/4 In (ID003404-06)
- Loos Chains, Ropes & Cables