Shop LORD FUSOR
Create Account
143 Extreme Plastic Repair; 1.7 Oz.
- Mfr # FUS-143
- Zoro # G304020633
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUS-143
- Zoro #
- G304020633
- UPC #
- 808498100307
- Country of Origin
- China
Description
Substrates:
Used to bond, repair and refinish TPO, TEO, PP, SMC, ABS and FRP.
Applications:Bumpers, emblems, door trims, interior and exterior plastic repairs and minor cosmetic repairs.
- EXtremely high-strength structural adhesive
- EXtremely fast set
- Provides undetectable featheredge
- Black in color
- Pretreat surface with Fusor #601/602/603
- Surface Modifier
- Size - 1. 7 oz
- Case Quantity - 12
- Item Weight - 0. 200 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.