FUS-132 300 ml Lord Fusor Sand in 10

  • Mfr # FUS-132
  • Zoro # G604166376
product price: 
$
135.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FUS-132
Zoro #
G604166376
UPC #
666233909819
Country of Origin
China

Description

LORD Fusor 132/133 bumper repair adhesive can be used on bumpers, bumper tabs, emblems, door trims, interior and exterior plastic repairs and cosmetic repairs.

Features
  • All plastic bumpers, SMC or fiberglass panels, ecoat, primed, painted metals
  • OEM Approvals
  • GM, Ford, Chrysler: Recommended for collision and warranty repair
  • Fusor 132 = 10.1 oz (300 mL)
  • Fusor 133 = 1.7 oz (50 mL)
  • No need for plastic identification with use of Fusor 602EZ
  • Sand and paint in 10 minutes
  • Faster than plastic welding
  • Stronger than stapling
  • One product for all plastic repairs
  • Undetectable feather edge
  • Reduces touch time
  • Superior strength and sanding performance
Applications:
  • Structural and cosmetic bumper repairs, bumper tabs, emblems, door trims, interior and exterior plastic repairs and cosmetic repairs
Specifications
  • Capacity: 300 ml
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews