This item is Discontinued.

Lorell Student Desk 28" Sit-to-Stand School Desk, 40 in H, 28 in W X 00076

This item is Discontinued.

Lorell

Student Desk 28" Sit-to-Stand School Desk, 40 in H, 28 in W X (Discontinued)

Mfr # 00076
Zoro # G2757387
UPC # 35255000765
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00076
Zoro #
G2757387
UPC #
35255000765
Country of Origin
China
Type
Student Desk
Item
28" Sit-to-Stand School Desk
Features
Height Adjustable
Assembled/Unassembled
Unassembled
Tabletop Color
Black Oak
Adjustable
24" to 40" Height
Includes
28" Sit-to-Stand School Desk, Backpack Hook, Lockable Casters
Shape
Square
Application/Usage
Industry, School

Dimensions

Overall Width
28 in
Overall Height
40 in
Length
20 in

Description

Lorell 28" Sit-to-Stand School Desk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.