Shop LORREN HOME TRENDS
Create Account
LH527 16 Piece Stoneware Scroll Dinnerware Set; Gray
- Mfr # LH527
- Zoro # G503851359
product price:Â
$
72.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH527
- Zoro #
- G503851359
- UPC #
- 615715311190
- Country of Origin
- China
Description
16 Piece Stoneware Dinnerware Set, service for 4. This set is both modern and elegant featuring a raised scroll pattern design with a brown trim. Made of fine and durable stoneware. Great for everday dining but elegant enough for serving those special meals. Set includes 4-11" dinner plate, 4-8.5" salad plate, 4-10 ounce mug measuring 5" x 3.25" x 4" tall, and 4 cereal bowls measuring 6" x 6" x 3" and holds 20 oz Dishwasher safe.
Features- Stoneware Scroll Dinnerware Set
- 16 Piece
- Color: Gray
- Pattern: Scroll
- Weight: 22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.