Shop All Stepladders
Louisville
4 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # FM1504
Zoro # G0776273
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FM1504
- Zoro # G0776273
- UPC # 728865088482
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 3/4 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 37 1/2 in |
Net Weight | 19 lbs. |
Series | FM1500 |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 37 1/2 in, Bottom Width 19 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series FM1500, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Double J-Hooks (7527WH-Y)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1510)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1506)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1508)
- LOUISVILLE 11 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1408HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FS1512)
- LOUISVILLE 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1503)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- Louisville Ladders