Shop All Stepladders
Louisville
6 ft Fiberglass Twin Stepladder, 375 lb Capacity
Mfr # FM1406HD
Zoro # G2459502
original price:
$262.99
15% off
new price: $221.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Not eligible for select promotions
$221.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FM1406HD
- Zoro # G2459502
- UPC # 728865088321
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22 3/4 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 54 in |
Net Weight | 27.4 lbs. |
Ladder Tread | Ribbed |
Series | FM1400HD |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 54 in, Bottom Width 22 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series FM1400HD, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PPUR)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- DAYTON Motor Assembly, Air (MH29XL8550G)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- LOUISVILLE 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1412HD)
- LOUISVILLE 16 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1416HD)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1404HD)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-06)
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1702)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- Louisville Ladders