KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surface Probe, RTD, Pt 100 Ohm, 18 In L

LOVE| Zoro #: G1658946| Mfr #: RTD-6418

$155.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temperature Measuring Element: RTD, Pt 100 Ohm
Probe Material: 316 Stainless Steel
Probe Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658946 Mfr #: RTD-6418
Temperature Measuring Element: RTD, Pt 100 OhmProbe Material: 316 Stainless Steel
Probe Length: 18"Use: Air or Surface
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -328 Degrees to 1202 Degrees
Wire Length: 2 ft. 10"Temp. Range (C): -200 Degrees to 650 Degrees
Item: Surface Temperature ProbeProbe Connector: Bare Wire
Probe Dia.: 1/4"Country of Origin (subject to change): United States

Description

Surface Temperature Probe, Primary Measuring Element RTD, Probe Temp. Measuring Element 100 Ohm RTD, -328 Degrees to 1202 Degrees Temp. Range (F), -200 Degrees to 650 Degrees Temp. Range (C), Probe Connection Type Bare Wire, Probe Contact Material 316 Stainless Steel, Probe Wire Length 2 ft. 10 In., Probe Length 18 In., Probe Dia. 1/4 In., Air or Surface, Manufacturers Warranty Length 1 yr.

Reviews