KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Bellows, Bore 1/4x1/4 In

LOVEJOY| Zoro #: G0669155| Mfr #: BWC26 1/4x1/4

$65.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Max. RPM: 15,000
Outside Dia. (mm): 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669155 Mfr #: BWC26 1/4x1/4
Item: Motion Control CouplingMax. RPM: 15,000
Outside Dia. (mm): 19Material: Aluminum Hubs, Stainless Steel Bellows
Min. Bore (In.): 0.118Min. Bore (mm): 3.00
Bore Dia.: 1/4 x 1/4"Outside Dia. (In.): 0.748
Length through Bore (In.): 0.354Max. Parallel Misalignment (In.): 0.004
Max. Temp. Range (F): 212Screw Size (mm): M2.5
Torque (In.-Lbs.): 13.28Max. Angular Misalignment: 1.2 Degrees
Screw Type: Clamp ScrewStyle: Bellows Clamp
Max. Axial Misalignment (In.): +/-0.010Max. Bore (In.): 0.394
Hub Dia.: 0.748"Overall Length (mm): 26
Max. Bore (mm): 10.00Length through Bore (mm): 9.00
Size: BWC26Overall Length (In.): 1.024
Country of Origin (subject to change): Germany

Description

Motion Control Coupling, Bellows Clamp Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.118 In, Max Bore 0.394 In, Outside Dia 0.748 In, Hub Dia 0.748 In, Overall Length 1.024 In, Length through Bore 0.354 In, Clamp Screw, Torque Nominal 13.28 In-Lbs, 15,000 Max RPM, Max Temp 212 F, Aluminum Hubs, Stainless Steel Bellows Material

Reviews