This item is Discontinued.
This item is Discontinued.
Coupling, Bellows, Bore 1/4x3/8 In (Discontinued)
Mfr #
BWC41 3/8x1/4
Zoro #
G0455831
UPC # 685144773913
Country of Origin Germany
Category Motion Control Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWC41 3/8x1/4
- Zoro #
- G0455831
- UPC #
- 685144773913
- Country of Origin
- Germany
Dimensions
- Bore Dia.
- 1/4 in x 3/8 in
- Outside Dia.
- 1.26 in
- Overall Length
- 1.61 in
- Outside Dia. (mm)
- 32
- Screw Size (mm)
- M4
- Size
- BWC41
- Length through Bore (mm)
- 14.00
- Screw Size
- M4
- Length through Bore
- 0.551 in
- Overall Length (In.)
- 1.614
- Outside Dia. (In.)
- 1.260
- Overall Length (mm)
- 41
- Length through Bore (In.)
- 0.551
- Hub Dia.
- 1.26 in
- Coupling Outside Diameter
- 1.26 in
- Length Through Bore 2
- 0.55 in
- Different Bore Sizes
- No
- Bore Diameter 1
- 5/8 in
- Bore Diameter 2
- 15/64 in
- Screw Thread Size
- M4
- Minimum Bore Diameter
- 15/64 in
- Length Through Bore 1
- 0.55 in
- Maximum Bore Diameter
- 5/8 in
Description
Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 15/64 in, Coupling Outside Diameter 1.26 in, Maximum Speed 15,000 RPM, Maximum Torque 40 lb-in, Hub Material Aluminum, Overall Length 1.61 in, Shaft Locking Type Clamp On, System of Measurement Inch, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.55 in, Length Through Bore 2 0.55 in, Parallel Misalignment 0.004 in, Angular Misalignment 1.2 Degrees , Axial Motion 0.012 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.