This item is Discontinued.

Timken Lovejoy Coupling, Bellows, Bore 1x1 In BWLC63 1x1

This item is Discontinued.

Timken Lovejoy

Coupling, Bellows, Bore 1x1 In (Discontinued)

Mfr # BWLC63 1x1
Zoro # G3352772
UPC # 685144769855
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWLC63 1x1
Zoro #
G3352772
UPC #
685144769855
Country of Origin
Germany

Dimensions

Bore Dia.
1 in x 1 in
Outside Dia.
1.772 in
Overall Length
2.48 in
Size
BWLC63
Outside Dia. (In.)
1.772
Length through Bore (mm)
12.00
Length through Bore (In.)
0.472
Outside Dia. (mm)
45
Screw Size (mm)
M5
Overall Length (mm)
63
Screw Size
M5
Hub Dia.
1.772 in
Overall Length (In.)
2.480
Length through Bore
0.472 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
159 in-lb
Max. RPM
12,700 RPM
Material - Couplings
Aluminum
Max. Bore (In.)
0.984 in
Max. Temp.
212 Degrees F
Min. Bore (mm)
10.0
Screw Type
Clamp Screw
Material
Aluminum Hubs, Stainless Steel Bellows
Item
Motion Control Coupling
Max. Angular Misalignment
1.5 Degrees
Max. Axial Misalignment (In.)
+/-0.020
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
25 mm
Style
Bellows Clamp
Min. Bore (In.)
0.394 in
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
159
Max. Temp. Range (F)
212

Description

Motion Control Coupling, Overall Length 2.48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.