This item is Discontinued.

Timken Lovejoy Coupling, Bellows, Bore 5/16x5/16 In BWC41 5/16 x5/16

This item is Discontinued.

Timken Lovejoy

Coupling, Bellows, Bore 5/16x5/16 In (Discontinued)

Mfr # BWC41 5/16 x5/16
Zoro # G2437294
UPC # 685144769572
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWC41 5/16 x5/16
Zoro #
G2437294
UPC #
685144769572
Country of Origin
Germany

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1.26 in
Overall Length
1.61 in
Overall Length (In.)
1.614
Length through Bore
0.551 in
Length through Bore (mm)
14.00
Outside Dia. (mm)
32
Length through Bore (In.)
0.551
Screw Size (mm)
M4
Overall Length (mm)
41
Screw Size
M4
Hub Dia.
1.26 in
Outside Dia. (In.)
1.260
Size
BWC41

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
40 in-lb
Max. RPM
15,000 RPM
Material - Couplings
Aluminum
Item
Motion Control Coupling
Min. Bore (mm)
6.0
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp. Range (F)
212
Max. Bore (In.)
0.63 in
Material
Aluminum Hubs, Stainless Steel Bellows
Max. Axial Misalignment (In.)
+/-0.012
Min. Bore (In.)
0.236 in
Style
Bellows Clamp
Max. Bore (mm)
16 mm
Torque (In.-Lbs.)
39.83
Screw Type
Clamp Screw
Max. Angular Misalignment
1.2 Degrees
Max. Temp.
212 Degrees F

Description

Motion Control Coupling, Overall Length 1.61 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.