This item is Discontinued.
This item is Discontinued.
Sleeve Coupling Flange, 5J, Bore 5/8" (Discontinued)
Mfr #
5J FLANGE
Zoro #
G1712225
UPC # 685144360588
Country of Origin Unknown
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5J FLANGE
- Zoro #
- G1712225
- UPC #
- 685144360588
- Country of Origin
- Unknown
Dimensions
- Size - Sleeve Couplings
- 5
- Bore Dia.
- 5/8 in
- Outside Dia.
- 3.250"
- Assembled Coupling Length
- 2.88 in
- Keyway Size Type
- 3/16 in x 3/32 in
- Length through Bore (In.)
- 1.060
- Hub Dia. (In.)
- 1.880
- Bore Dia. (In.)
- 5/8
- Height (In.)
- 3.250
- Keyseat Size (In.)
- 3/16 x 3/32
- Outside Dia. (In.)
- 3.25
- Length (In.)
- 2.88
- Width (In.)
- 1.060
Details
- Item - Sleeve Coupling Flanges
- Sleeve Coupling Flange
- Flange Type - Sleeve Couplings
- J
- Bore Type - Couplings
- Fixed Bore
- Setscrew Location
- One over the Key and One at 90 Degrees
- Max. Angular Misalignment
- 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
- Material of Construction
- Cast-iron
- Body Style
- 5J
- Rated Torque (In.-Lb.)
- 240
- Ideal For
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
- Max. RPM
- 7600
- Item
- Sleeve Coupling Flange
Description
Sleeve Coupling Flange
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.