This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9S
- Zoro #
- G1022253
- UPC #
- 685144361622
- Country of Origin
- Unknown
Dimensions
- Size - Sleeve Couplings
- 9
- Bore Dia.
- 1 7/8 in
- Outside Dia.
- 6.350"
- Assembled Coupling Length
- 5.06 in
- Keyway Size Type
- 1/2 in x 1/4 in
- Bore Dia. (In.)
- 1-7/8
- Height (In.)
- 6.350
- Keyseat Size (In.)
- 1/2 x 1/4
- Width (In.)
- 2.410
- Outside Dia. (In.)
- 6.350
- Length through Bore (In.)
- 2.410
- Hub Dia. (In.)
- 3.630
- Length (In.)
- 5.06
Details
- Item - Sleeve Coupling Flanges
- Sleeve Coupling Flange
- Flange Type - Sleeve Couplings
- S
- Bore Type - Couplings
- Fixed Bore
- Item
- Sleeve Coupling Flange
- Setscrew Location
- One over the Key and One at 90 Degrees
- Ideal For
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
- Material of Construction
- Cast-iron
- Rated Torque (In.-Lb.)
- 1800
- Body Style
- 9S
- Max. Angular Misalignment
- 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
- Max. RPM
- 3750
Description
Sleeve Coupling Flange