This item is Discontinued.

Timken Lovejoy Sleeve Coupling Insert, 9H, Hytrel 9H SLEEVE

This item is Discontinued.

Timken Lovejoy

Sleeve Coupling Insert, 9H, Hytrel (Discontinued)

Mfr # 9H SLEEVE
Zoro # G0738981
UPC # 685144407443
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9H SLEEVE
Zoro #
G0738981
UPC #
685144407443
Country of Origin
Unknown

Dimensions

Outside Dia.
6.00"
Width
6.00 in
Height
6.00 in
Length
3.00"

Details

HP Rating @ 1800 RPM
205.63
Item
Sleeve Coupling Insert
Operating Temp.
-65 Degrees to 250 Degrees F
Insert Design
One-Piece Solid
Insert Material
Hytrel
HP Rating @ 1200 RPM
137.09
Body Style
9H
HP Rating @ 3600 RPM
399.84
Rated Torque
7200 in-lb
HP Rating @ 100 RPM
11.4
Application
Transmitting Power for High Torque
Max. RPM
3750

Description

Sleeve Coupling Insert, Insert Material Hytrel, Application Transmitting Power for High Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.