8 Pin Apple Lightning Cable with Aluminium Housing Connector Head- Silver
- Mfr # 70108S
- Zoro # G024196106
product price:Â
$
26.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70108S
- Zoro #
- G024196106
- UPC #
- -
- Country of Origin
- China
Description
Features Adapter - USB. Small and round design. Support skip forward, skip back, volume, stop / mute function. Support answer, end call, call back function. Support 4 modes switch: Blue tooth / TF card / U diske / FM. Power Supply - Built-in Li battery. Blue tooth Standard - 2.0. Blue tooth version - Blue tooth. Output - 3.5mm audio jack. Receiving distance - 10m with barrier-free. Material - Plastic. Includes - 1x AUX Blue tooth Music Receiver, 1x USB Power Cable, 1x 3.5mm Audio Cable, 1x Car charge. Color - Silver. Length - 3.3 ft.. Item Weight - 33 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.