This item is Discontinued.

This item is Discontinued.
LR Resources NATUR03373BRW2030 Brown Paneled Natural Area Rug (Discontinued)
Mfr #
NATUR03373BRW2030
Zoro #
G203748539
UPC # 843948046804
Country of Origin Unknown
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NATUR03373BRW2030
- Zoro #
- G203748539
- UPC #
- 843948046804
- Country of Origin
- Unknown
Description
This piece is ready to thrill you and your guests with its paneled, color block style and merging of colors. With a subtle appearance, this piece can be placed in a variety of different spaces whether it be your kitchen, entryway, or even office space. Whether you have a mid century or even bohemian style, this rug is made to merge with the trending styles. The variety of brown and natural coloring in this piece brings a wonderful energy into the home. Bring it home today!
Specifications- Color: Brown and Natural
- Material: 75% Jute and 25% Cotton with Cotton Backing
- Shape: Rectangle
- Country of Origin: India
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.