4200A Dual Sided Twist Socket Lugnut Remover
- Mfr # LOC-4200A
- Zoro # G104017468
product price:Â
$
100.99
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
- LOC-4200A
- Zoro #
- G104017468
- UPC #
- -
- Country of Origin
- China
Description
For removal of late model OEM after market in. 19 mm. 1316 in., 21 mm. lugnuts that are damaged or rounded. The LOC-4200A has a fluted design which gives the socket a tight grip to remove the most difficult lugnuts with easy removal of the lugnut from the socket. Works w a 12 in. Impact gun or breaker bar for service calls.
- Item weight-0.400 lbs.