LU52465P 5 Gallon; Pail AW ISO 46 Hydraulic Fluid

  • Mfr # 151163
  • Zoro # G404146059
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
151163
Zoro #
G404146059
UPC #
-
Country of Origin
United States

Description

Features
  • 5 gallon pail aw iso 46 hydraulic fluid
  • Exceptional protection against wear from contaminants & higher operating temperatures & pressures ensures longer equipment life, maintains viscosity
  • Even under higher operating temperatures & has sufficient reserve of key additives
  • Resulting in longer fluid life & reduced operating costs & reduced foaming ensures smooth
  • Efficient operation & proper lubrication of all parts in the system
  • Specific gravity @ 60 degrees fahrenheit, 15.6 degrees celsius, 0.8683 viscosity @ 40 degrees celsius, cst, 46.03 viscosity @ 100 degrees celsius, cst 6.95 pour point degrees celsius, -33 degrees celsius, -28 degrees fahrenheit, viscosity index 105.
  • Dimension - 12.5 x 12.5 x 15.5 in.
  • Item weight - 40.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews