This item is Discontinued.

Luber-Finer Fuel Filter, 6in.H.3in.dia., 6in.L. L274F1

This item is Discontinued.

Luber-Finer

Fuel Filter, 6in.H.3in.dia., 6in.L. (Discontinued)

Mfr # L274F1
Zoro # G9780714
UPC # 038568646361
Country of Origin United States
Category Fuel Filters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L274F1
Zoro #
G9780714
UPC #
038568646361
Country of Origin
United States
Filter Design
Cartridge
For Use With
Detroit Diesel, White (Sock Type Version Of L274F)
Fuel Type
Diesel, Gasoline
Filter Fuel Type
Diesel, Gas
Gasket Material
Nitrile
Description/Special Features
Sock Type Version of L274F
Item
Fuel Filter
Includes
(2) Fibers, Gasket
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment, Buses, Farm Equipment, Heavy Duty Trucks
Compatible Vehicle Make
Allis-Chalmers, American Lafrance, Barr, Case IH, Clark, Ford, Franklin, GMC, Hyster, Navistar, Kenworth, LeTourneau-Westinghouse, Oliver, Peterbilt, Walter, Wiggins
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel

Dimensions

Outside Dia.
3 in
Height
6 in
Overall Height
6 in
Outside Diameter
3 in
Inside Diameter
1 in

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Cartridge, Sock Type Version of L274F, Height 6 in, Length 6 in, Outside Dia. 3 in, Includes (2) Fibers, Gasket, Gasket Material Nitrile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.