Shop LUBRIPLATE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1550, Quarter Drum
Mfr # L0164-039
Zoro # G505831489
product price:Â
$
1,880.99
/ea
Key Features
Container Type
Drum
Color
Off-White
Flash Point
500 Degrees F
Type
Grease
Timken OK Load
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0164-039
- Zoro #
- G505831489
- UPC #
- 89215416400
- Country of Origin
- United States
Details
- Container Type
- Drum
- Color
- Off-White
- Flash Point
- 500 Degrees F
- Type
- Grease
- Timken OK Load
- 50 lb
- Four-Ball Wear
- 0.45 mm
- Series
- 1500
- Dropping Point
- 451°F
- Application
- Heavy Load, Tight Tolerance Situations, Automatic Dispensing Systems
- Four Ball OK Load
- 460 kg
- NLGI Viscosity Grade
- 0
- Maximum Operating Temperature
- 350 Degrees F
- Minimum Operating Temperature
- -5 Degrees F
- Thickener Type
- Lithium Complex
Description
Lithium complex, heavy duty, NLGI No. 0 for auto grease systems
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov