Shop LUBRIPLATE
See all product information
Create Account
Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type, PK12
- Mfr # L0706-054
- Zoro # G101865895
product price:Â
$
166.99
/pk of 12, $13.92/ea
Free Shipping & Returns
Key Features
SAE Grade
20
ISO Viscosity Grade
68
Flash Point
500°F
Viscosity @ 100C
9.37 cSt
Pour Point
-15°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0706-054
- Zoro #
- G101865895
- UPC #
- 89215670604
- Country of Origin
- United States
- Item
- Air Compressor Oil
- SAE Grade
- 20
- ISO Viscosity Grade
- 68
- Flash Point
- 500°F
- Viscosity @ 100C
- 9.37 cSt
- Pour Point
- -15°F
- Application
- Air Compressors, Hydraulic Systems and Recirculating Systems