This item is Discontinued.

This item is Discontinued.
Air Comp. Oil Ac-2A, ¼ Drum, Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (Discontinued)
Mfr #
L0707-061
Zoro #
G501865631
UPC # 89215470709
Country of Origin United States
Category Compressor Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0707-061
- Zoro #
- G501865631
- UPC #
- 89215470709
- Country of Origin
- United States
- Item
- Air Compressor Oil
- Container Type
- Drum
- SAE Grade
- 30
- ISO Viscosity Grade
- 100
- Flash Point
- 505°F
- Pour Point
- -10°F
- Application
- Air Compressors, Hydraulic Systems and Recirculating Systems
- Viscosity @ 100C
- 11 cSt