Shop LUBRIPLATE
See all product information
Create Account
Apg-80W-140, 4/7 Lb Jugs, Agma 6Ep Multi-Vis Gear Oil, PK4
Mfr # L0124-007
Zoro # G101865758
original price:Â $554.99 , new price: $523.99 , 5 percent off
new price:Â
$
523.99
/pk 4, $131.00/ea
Free Shipping & Returns
Key Features
Container Size
7 lb
ISO Viscosity Grade
320
Series
APG
Flash Point
380°F
Pour Point
-25°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0124-007
- Zoro #
- G101865758
- UPC #
- 89215612406
- Country of Origin
- United States
Dimensions
- Container Size
- 7 lb
Details
- Item
- Gear Oil
- ISO Viscosity Grade
- 320
- Series
- APG
- Flash Point
- 380°F
- Pour Point
- -25°F
- Container Type
- Jug
- API Gravity
- 27.1
- Viscosity @ 40 C (cSt)
- 248
- Viscosity @ 100 C (cSt)
- 25
- Viscosity @ 100 F (SUS)
- 1300
- Fire Point
- 410°F
- Viscosity @ 210 F (SUS)
- 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.