Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Apg-80W-140, 1/4 Drum, Agma 6Ep Multi-Vis Gear Oil
Mfr # L0124-039
Zoro # G101865840
product price:Â
$
1,420.99
/ea
Key Features
ISO Viscosity Grade
320
Series
APG
Flash Point
380°F
Pour Point
-25°F
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0124-039
- Zoro #
- G101865840
- UPC #
- 89215412402
- Country of Origin
- United States
Details
- Item
- Gear Oil
- ISO Viscosity Grade
- 320
- Series
- APG
- Flash Point
- 380°F
- Pour Point
- -25°F
- Container Type
- Drum
- Viscosity @ 40 C (cSt)
- 248
- Viscosity @ 100 C (cSt)
- 25
- Viscosity @ 210 F (SUS)
- 125
- API Gravity
- 27.1
- Viscosity @ 100 F (SUS)
- 1300
- Fire Point
- 410°F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov