Shop LUBRIPLATE
See all product information
Create Account
Apg-80W-90, 4/7 Lb Jugs, Agma 3Ep Gear Box Fluid, PK4
Mfr # L0030-007
Zoro # G201865405
product price:Â
$
435.99
/pk of 4, $109.00/ea
Free Shipping & Returns
Key Features
Container Size
7 lb
ISO Viscosity Grade
150
Series
APG
Color
Amber
Flash Point
380°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0030-007
- Zoro #
- G201865405
- UPC #
- 89215603008
- Country of Origin
- United States
- Item
- Gear Box Fluid
- ISO Viscosity Grade
- 150
- Series
- APG
- Color
- Amber
- Flash Point
- 380°F
- Application
- Automotive Type Hypoid Gears
- Container Type
- Jug
- Pour Point
- -35°F
- Viscosity @ 100 C (cSt)
- 15
- Viscosity @ 100 F (SUS)
- 720
- Viscosity @ 210 F (SUS)
- 84
- Fire Point
- 410°F
- API Gravity
- 26.2
- Viscosity @ 40 C (cSt)
- 144