Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Apg-90, 1/4 Drum, Agma 5Ep Gear Oil
Mfr # L0118-039
Zoro # G401865755
product price:Â
$
1,170.99
/ea
Key Features
SAE Grade
85W-90
ISO Viscosity Grade
220
Series
APG
Flash Point
428°F
Application
Helical Gear Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0118-039
- Zoro #
- G401865755
- UPC #
- 89215411801
- Country of Origin
- United States
- Item
- Gear Oil
- SAE Grade
- 85W-90
- ISO Viscosity Grade
- 220
- Series
- APG
- Flash Point
- 428°F
- Application
- Helical Gear Boxes
- Container Type
- Drum
- Pour Point
- -20°F
- Fire Point
- 440°F
- Viscosity @ 40 C (cSt)
- 185
- Viscosity @ 100 C (cSt)
- 18.6
- Viscosity @ 100 F (SUS)
- 857
- AGMA Number
- 4-5EP
- Viscosity @ 210 F (SUS)
- 92
- API Gravity
- 26.5