Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Biobased Ep-2, 1/4 Drum, Biodegradable, Water Resistant Grease
- Mfr # L0341-039
- Zoro # G001865360
product price:Â
$
2,249.99
/ea
Key Features
Color
Amber
Application
Articulate Tub Barges, Rudder Shafts, Wire Rope
Standards
Meets US EPA 2013 Vessel General Permit
Four-Ball Wear
0.44 mm
Timken OK Load
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0341-039
- Zoro #
- G001865360
- UPC #
- 89215434107
- Country of Origin
- United States
- Item
- Grease
- Color
- Amber
- Application
- Articulate Tub Barges, Rudder Shafts, Wire Rope
- Standards
- Meets US EPA 2013 Vessel General Permit
- Four-Ball Wear
- 0.44 mm
- Timken OK Load
- 40 lb
- Container Type
- Drum
- Extreme Pressure Use
- 250 kg (4-Ball OK Load)
- Max. Operating Temp.
- 275°F
- Min. Operating Temp.
- 10°F
- NLGI Grade
- 2
- Grease Thickener Type
- Lithium 12 Hydroxy
- Dropping Point
- 385°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.