Shop LUBRIPLATE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gear Shield Heavy, 1/4 Drum, Medium Density Open Gear Grease
Mfr # L0151-039
Zoro # G701865424
original price:Â $1,401.99 , new price: $1,261.99 , 9 percent off
new price:Â
$
1,261.99
/ea
Key Features
Color
Black
Application
Open Gearing
Max. Operating Temp.
275°F
Min. Operating Temp.
15°F
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0151-039
- Zoro #
- G701865424
- UPC #
- 89215415106
- Country of Origin
- United States
- Item
- Grease
- Color
- Black
- Application
- Open Gearing
- Max. Operating Temp.
- 275°F
- Min. Operating Temp.
- 15°F
- Container Type
- Drum
- Grease Thickener Type
- Lithium/Asphalt
- NLGI Grade
- 2
- Dropping Point
- 365°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.