Shop LUBRIPLATE
See all product information
Create Account
Mag-00, 4/7 Lb Jugs, Semi-Fluid White Grease For Gear Boxes And Auto Lube Systems, PK4
- Mfr # L0186-007
- Zoro # G701865745
product price:Â
$
575.99
/pk 4, $144.00/ea
Free Shipping & Returns
Key Features
Container Size
7 lb
Series
MAG
Color
Off-White
Application
Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
Max. Operating Temp.
240°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0186-007
- Zoro #
- G701865745
- UPC #
- 89215618606
- Country of Origin
- United States
Dimensions
- Container Size
- 7 lb
Details
- Item
- Grease
- Series
- MAG
- Color
- Off-White
- Application
- Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
- Max. Operating Temp.
- 240°F
- Container Type
- Jug
- Min. Operating Temp.
- -60°F
- Timken OK Load
- 40 lb
- Grease Thickener Type
- Lithium 12 Hydroxy
- NLGI Grade
- 00
- Dropping Point
- 340°F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov